
Personalized Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 107662448
Zoro # G112842281
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
48 in
Color
Black, Natural
Printed Image or Message
Johnson
Surface Design
Brookhaven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107662448
Zoro #
G112842281
UPC #
840195308136
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Details
Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Johnson
Surface Design
Brookhaven
Face Material Weight
9
Description
Calloway Mills107662448 Brookhaven Personalized Doormat, 24" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 48" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.