Zoro Homepage

Personalized Door Mat, Black, Natural, 24 in W x 48 in L

  • Mfr # 109032448

  • Zoro # G312841299


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
48 in
Color
Black, Natural
Printed Image or Message
Hunter
Surface Design
Hudson
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109032448
Zoro #
G312841299
UPC #
840195328837
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
48 in
Size
24"x48"

Details

Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Hunter
Surface Design
Hudson
Face Material Weight
9

Description

Calloway Mills 109032448 Hudson Personalized Doormat, 24" x 48"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 24" x 48" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.