
Personalized Door Mat, Black, Natural, 24 in W x 48 in L
Mfr # 110722448
Zoro # G912841811
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
48 in
Color
Black, Natural
Face Material Weight
9
Surface Design
Home, City, State
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110722448
Zoro #
G912841811
UPC #
840195338799
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Details
Item
Personalized Door Mat
Color
Black, Natural
Face Material Weight
9
Surface Design
Home, City, State
Printed Image or Message
Dalton, GA
Description
Calloway Mills 110722448 Personalized Home City,State Doormat, 24" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 48" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.