Personalized Door Mat, Black, Natural, 24 in W x 48 in L

  • Mfr # 111022448

  • Zoro # G512841617


product price: $49.75
/ea

Key Features

Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Color
Black, Natural
Face Material Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111022448
Zoro #
G512841617
UPC #
840195340273
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
48 in
Size
24"x48"

Details

Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Vaughn
Face Material Weight
9
Surface Design
Basic

Description

Calloway Mills 111022448 Vaughn Personalized Doormat 24" x 48"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 24" x 48" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.