Personalized Door Mat, Black, Natural, 24 in W x 48 in L
- Mfr # 111082448
- Zoro # G312842210
product price:
$
49.75
/ea
Key Features
Overall Width
24 in
Overall Length
48 in
Size
24"x48"
Color
Black, Natural
Surface Design
Basic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111082448
- Zoro #
- G312842210
- UPC #
- 840195340570
- Country of Origin
- India
- Item
- Personalized Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Zimmerman
- Surface Design
- Basic
- Face Material Weight
- 9
Dimensions
- Overall Width
- 24 in
- Overall Length
- 48 in
- Size
- 24"x48"
Description
Calloway Mills 111082448 Zimmerman Personalized Doormat 24" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 24" x 48" x 0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.