Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personalized Door Mat, Black, Natural, 30 in W x 48 in L

  • Mfr # 110893048

  • Zoro # G512843567


product price: $65.95
/ea

Key Features

Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Color
Black, Natural
Face Material Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110893048
Zoro #
G512843567
UPC #
840195339635
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
30"x48"

Details

Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Lopez
Face Material Weight
15
Surface Design
Basic

Description

Calloway Mills 110893048 Lopez Personalized Doormat 30" x 48"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 30" x 48" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.