Personalized Door Mat, Black, Natural, 30 in W x 48 in L

  • Mfr # 111233048

  • Zoro # G512844274


product price: $71.99
/ea

Key Features

Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Color
Black, Natural
Face Material Weight
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111233048
Zoro #
G512844274
UPC #
840195341331
Country of Origin
India

Dimensions

Overall Width
30 in
Overall Length
48 in
Size
30"x48"

Details

Item
Personalized Door Mat
Color
Black, Natural
Face Material Weight
15
Printed Image or Message
Cook
Surface Design
Bold

Description

Calloway Mills 111233048 Bold Cook Personalized Doormat 30" x 48"


  • • Over-sized to provide more coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 30" x 48" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.