
Personalized Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 111343048
Zoro # G012841483
product price: $71.99
/eaKey Features
Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Color
Black, Natural
Surface Design
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111343048
Zoro #
G012841483
UPC #
840195342277
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Bold
Face Material Weight
15
Printed Image or Message
Jackson
Description
Calloway Mills 111343048 Bold Jackson Personalized Doormat 30" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 30" x 48" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.