
Personalized Door Mat, Black, Natural, 30 in W x 48 in L
Mfr # 111543048
Zoro # G512844755
product price: $71.99
/eaKey Features
Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Color
Black, Natural
Surface Design
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111543048
Zoro #
G512844755
UPC #
840195343274
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
30"x48"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Bold
Printed Image or Message
Underwood
Face Material Weight
15
Description
Calloway Mills 111543048 Bold Underwood Personalized Doormat 30" x 48"
- • Over-sized to provide more coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 30" x 48" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.