Shop CALLOWAY MILLS
See all product information
Create Account
Personalized Door Mat, Black, Natural, 36 in W x 72 in L
- Mfr # 110923672
- Zoro # G612843375
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Color
Black, Natural
Surface Design
Basic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110923672
- Zoro #
- G612843375
- UPC #
- 840195339796
- Country of Origin
- India
- Item
- Personalized Door Mat
- Color
- Black, Natural
- Surface Design
- Basic
- Face Material Weight
- 20
- Printed Image or Message
- Miller
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
- Size
- 36"x72"
Description
Calloway Mills 110923672 Miller Personalized Doormat 36" x 72"
- • Extra-large for maximum coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 36" x 72" x 0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.