
Personalized Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 110983672
Zoro # G512840993
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Color
Black, Natural
Surface Design
Basic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110983672
Zoro #
G512840993
UPC #
840195340099
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Details
Item
Personalized Door Mat
Color
Black, Natural
Surface Design
Basic
Face Material Weight
20
Printed Image or Message
Taylor
Description
Calloway Mills 110983672 Taylor Personalized Doormat 36" x 72"
- • Extra-large for maximum coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 36" x 72" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.