Personalized Door Mat, Black, Natural, 36 in W x 72 in L

  • Mfr # 111563672

  • Zoro # G512844793


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Color
Black, Natural
Face Material Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111563672
Zoro #
G512844793
UPC #
840195343380
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
72 in
Size
36"x72"

Details

Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
White
Face Material Weight
20
Surface Design
Bold

Description

Calloway Mills 111563672 Bold White Personalized Doormat 36" x 72"


  • • Extra-large for maximum coverage
  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 36" x 72" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.