
Personalized Door Mat, Black, Natural, 36 in W x 72 in L
Mfr # 111593672
Zoro # G012841131
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Color
Black, Natural
Surface Design
Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111593672
Zoro #
G012841131
UPC #
840195343533
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
72 in
Size
36"x72"
Details
Item
Personalized Door Mat
Color
Black, Natural
Printed Image or Message
Xavier
Surface Design
Bold
Face Material Weight
20
Description
Calloway Mills 111593672 Bold Xavier Personalized Doormat 36" x 72"
- • Extra-large for maximum coverage
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 36" x 72" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.