
Polypropelyne, 18 in x 30 in
Mfr # 109161830
Zoro # G612451747
product price: $20.89
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
30 in x 18 in
Surface Material
Polypropelyne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109161830
Zoro #
G612451747
UPC #
840195317466
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
30 in x 18 in
Details
Surface Material
Polypropelyne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.