Zoro Homepage

Polypropelyne, 18 in x 39 in

  • Mfr # 110211839

  • Zoro # G412451671


product price: $31.55
/ea

Key Features

Overall Width
18 in
Overall Length
39 in
Size
18 in x 39 in
Surface Material
Polypropelyne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110211839
Zoro #
G412451671
UPC #
840195333909
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
39 in
Size
18 in x 39 in

Details

Surface Material
Polypropelyne

Description

Bali Princess Bronze Doormat 18'' x 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.