Shop CALLOWAY MILLS
See all product information
Create Account
Polypropelyne, 24 in x 36 in
- Mfr # 109152436
- Zoro # G312451696
product price:Â
$
32.89
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in
Surface Material
Polypropelyne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109152436
- Zoro #
- G312451696
- UPC #
- 840195317435
- Country of Origin
- India
- Surface Material
- Polypropelyne
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 36 in x 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.