Shop CALLOWAY MILLS
See all product information
Create Account
Polypropelyne, 24 in x 48 in
- Mfr # 110102448
- Zoro # G312452020
product price:Â
$
28.69
/ea
Key Features
Overall Width
24 in
Overall Length
48 in
Size
48 in x 30 in
Surface Material
Polypropelyne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110102448
- Zoro #
- G312452020
- UPC #
- 840195333602
- Country of Origin
- India
- Surface Material
- Polypropelyne
Dimensions
- Overall Width
- 24 in
- Overall Length
- 48 in
- Size
- 48 in x 30 in
Description
A continuous filament, luxurious cut pile olefin fiber, permanently fused to heavy-duty vinyl backing, makes this an excellent choice for heavy traffic areas. Eighteen ounces per square yard of tough, heavy denier fibers allows this mat to trap more water and dry faster than other carpet fibers while stopping dirt at the door. Perfect for entranceways into malls, churches, schools, industrial plants, hotels, hospitals, restaurants, offices etc. Cleans easily by vacuuming or sweeping with a damp broom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.