
Polypropelyne, 24 in x 48 in
Mfr # 110112448
Zoro # G312452075
product price: $29.15
/eaKey Features
Overall Width
24 in
Overall Length
48 in
Size
48 in x 30 in
Surface Material
Polypropelyne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110112448
Zoro #
G312452075
UPC #
840195333657
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
48 in
Size
48 in x 30 in
Details
Surface Material
Polypropelyne
Description
A continuous filament, luxurious cut pile olefin fiber, permanently fused to heavy-duty vinyl backing, makes this an excellent choice for heavy traffic areas. Eighteen ounces per square yard of tough, heavy denier fibers allows this mat to trap more water and dry faster than other carpet fibers while stopping dirt at the door. Perfect for entranceways into malls, churches, schools, industrial plants, hotels, hospitals, restaurants, offices etc. Cleans easily by vacuuming or sweeping with a damp broom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.