Zoro Homepage

Polypropelyne, Grey, 24 in W x 36 in L

  • Mfr # 110122436

  • Zoro # G012451934


product price: $31.55
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in
Color
Grey
Surface Material
Polypropelyne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110122436
Zoro #
G012451934
UPC #
840195333695
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in

Details

Color
Grey
Surface Material
Polypropelyne

Description

A continuous filament, luxurious cut pile olefin fiber, permanently fused to heavy-duty vinyl backing, makes this an excellent choice for heavy traffic areas. Eighteen ounces per square yard of tough, heavy denier fibers allows this mat to trap more water and dry faster than other carpet fibers while stopping dirt at the door. Perfect for entranceways into malls, churches, schools, industrial plants, hotels, hospitals, restaurants, offices etc. Cleans easily by vacuuming or sweeping with a damp broom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.