Shop CALLOWAY MILLS
See all product information
Create Account
Red, Black, 17 W x 29 L
- Mfr # 121411729
- Zoro # G905839153
product price:Â
$
19.99
/ea
Key Features
Size
17 x 29
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121411729
- Zoro #
- G905839153
- UPC #
- 836754121414
- Country of Origin
- India
- Color
- Red, Black
Dimensions
- Size
- 17 x 29
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.