Zoro Homepage

Rubber, 18 in x 30 in

  • Mfr # 10002WELC

  • Zoro # G212452069


product price: $21.69
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10002WELC
Zoro #
G212452069
UPC #
836754152999
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in

Details

Surface Material
Rubber

Description

The beautiful combination of natural coir and silver rubber in this doormat make an elegant reception for your guests. Designed to complement today's door hardware, this mat is colorfast, weather tolerant and made to withstand heavy traffic.Sweep or hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.