Shop CALORITECH
See all product information
Create Account
explosion proof thermostat
Mfr # AR0464
Zoro # G223355915
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Current
AR Industrial Thermostat is Designed for Industrial Applications where Close Control of Process Temperatures is not a Requirement
Finish
Nickel Plated
Voltage
277 V AC
Compatible Product Type
Bulb
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR0464
- Zoro #
- G223355915
- UPC #
- 850051285884
- Country of Origin
- Canada
Dimensions
- Overall Width
- 4 in
- Overall Length
- 2 3/10 in
- Overall Height
- 6 1/2 in
- Wire Rope Length
- 2 3/10 in
- Length
- 2 3/10 in
Details
- Current
- AR Industrial Thermostat is Designed for Industrial Applications where Close Control of Process Temperatures is not a Requirement
- Finish
- Nickel Plated
- Voltage
- 277 V AC
- Compatible Product Type
- Bulb
- Material
- Copper
- Item
- Thermostat
- Color
- Gray
- Amperage
- 25 A
- For Use With
- Bulb
Description
Thermostat, Voltage 277 V AC, For Use With Bulb, Amperage 25 A
Restrictions
Hazardous material