Shop CALORITECH
See all product information
Create Account
replacement heater motor
- Mfr # B11085-04
- Zoro # G423357702
product price:Â
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Accessory Type
Motor
Compatible Manufacturer Model Number
Caloritech GX Series
Overall Width
17 in
Compatible Series
GX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B11085-04
- Zoro #
- G423357702
- UPC #
- 850046992803
- Country of Origin
- Canada
Dimensions
- Overall Length
- 19 in
- Overall Width
- 17 in
- Wire Rope Length
- 19 in
- Length
- 19 in
Details
- Accessory Type
- Motor
- Compatible Manufacturer Model Number
- Caloritech GX Series
- Compatible Series
- GX
Description
replacement heater motor, Accessory Type Motor, Compatible Grainger Part Number 419ZV5, 419ZV7, 419ZV8, 419ZV9, Compatible Manufacturer Model Number Caloritech GX Series, Compatible Series GX, Overall Length 19 in, Overall Width 17 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.