
12 Cup Nonstick Heavy-Gauge Carbon Steel Muffin Pan in Silver
Mfr # 1826047
Zoro # G421739326
product price:Â $32.49
/eaKey Features
Length
15.6 in
Color
Stainless Steel
Width
11.25 in
Height
1.3 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1826047
Zoro #
G421739326
UPC #
016853055463
Country of Origin
China
Dimensions
Length
15.6 in
Width
11.25 in
Height
1.3 in
Details
Color
Stainless Steel
Item
Muffin Pan
Material
Carbon Steel
Description
The Calphalon Nonstick Bakeware 12 Cup Muffin Pan makes perfect muffins, cupcakes and even corn bread. Calphalon Nonstick Bakeware cupcake pans have interlocking nonstick layers to deliver high performance release. A heavy-gauge steel core offers even heating leaving no spots too cool or too hot so your food bakes perfectly every time. In addition to easy food release, this pan is dishwasher safe to make cleanup a breeze. This pan is truly the secret to making the most amazing cupcakes imaginable so grab your favorite recipe and get baking!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.