8 Quart Tri-Ply Stainless Steel Stock Pot with Lid and Aluminum Core

  • Mfr # 1887023

  • Zoro # G521737857


product price:  $65.59
/ea

Key Features

Overall Width (In.)
10.3 in
Overall Length (In.)
13.5 in
Overall Height (In.)
6.25 in
Color
Stainless Steel
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1887023
Zoro #
G521737857
UPC #
016853043897
Country of Origin
China

Dimensions

Overall Width (In.)
10.3 in
Overall Length (In.)
13.5 in
Overall Height (In.)
6.25 in

Details

Color
Stainless Steel
Item
Stock Pot
Material
Aluminum

Description

The Calphalon 8 Quart Tri-Ply Stainless Steel Stock Pot is designed for a perfect cooking experience. The heavy gauge aluminum core grants any home chef even heating for more efficient use. Its multi-layered stainless steel body provides longer lasting durability. This cooking pot is universally compatible with any stove-top heating element. Dishwasher safe for convenience. Enjoy making large pots of stock, soups, stews and more for the family!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.