Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cool Touch 0.4 Cu Ft Quartz Heating Countertop Oven in Black

  • Mfr # 2106488

  • Zoro # G221739281


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Length (In.)
17.25 in
Color
Black
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106488
Zoro #
G221739281
UPC #
053891133661
Country of Origin
China

Dimensions

Height
12.5 in
Length (In.)
17.25 in
Width
19.5 in

Details

Item
Countertop Oven
Color
Black

Description

The Calphalon Cool Touch 0.4 Cu Ft Countertop Oven is the perfect compact kitchen oven for any home chef. Its quartz heating element allows for a cool oven exterior while providing an evenly heated interior. Bake an entire 12 inch pizza with the included pizza pan thanks to the wide design. Enjoy the versatility of 12 different preset functions and bake to your heart's content!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.