Shop CALPHALON
See all product information
Create Account
Miniatura Compact Espresso Machine and Milk Frother in Silver
- Mfr # 750124767M
- Zoro # G422980451
product price:Â
$
93.45
/ea
Key Features
Color
Silver
Width
5.25 in
Height
12.25 in
Length
11.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124767M
- Zoro #
- G422980451
- UPC #
- 053891169196
- Country of Origin
- China
- Item
- Compact Espresso Machine
- Color
- Silver
Dimensions
- Width
- 5.25 in
- Height
- 12.25 in
- Length
- 11.50 in
Description
Skip the coffee shop, the Calphalon Compact Espresso Machine, with milk frother, works just like a professional coffeehouse machine but with a sleek and slim design that works in any size kitchen. An intuitive control panel provides easy, one-touch operation with volumetric control to dispense the precise amount of espresso every time. The 15 bar Italian pump delivers optimal flavor extraction from coffee grounds for a bold espresso brew. Thermoblock Heating Technology + Pre-Infusion for consistently great taste. The powerful steam wand steams milk to create creamy froth and microfoam for lattes, cappuccinos, and more. The cup warming tray feature on top gently warms cups to the ideal espresso-ready temperature, just like your favorite coffee house! This espresso maker creates your favorite morning cup with a coffeehouse vibe from the comfort of your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.