Performance Stainless Steel Dual Oven With Air Fryer in Silver

  • Mfr # TSCLTV-PZDADAFSS-026COM

  • Zoro # G321737590


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16.2 in
Material
Stainless Steel
Color
Stainless Steel
Length
17.55 in
Overall Height
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCLTV-PZDADAFSS-026COM
Zoro #
G321737590
UPC #
053891166010
Country of Origin
China

Dimensions

Overall Width
16.2 in
Length
17.55 in
Overall Height
13.7 in

Details

Item
Air Fryer
Material
Stainless Steel
Color
Stainless Steel

Description

The Calphalon Performance Stainless Steel Dual Oven with Air Fryer in Silver is a game-changer for busy kitchens, allowing you to cook two meals simultaneously in half the time. Featuring two independent cooking zones, this innovative oven can prepare a main course and side dish, or even two separate main courses, all at once. The upper zone has a large capacity, perfect for a 4 lb chicken, while the lower zone is ideal for a 12-inch pizza. With 15 precision cooking functions, including Bake, Air Fry, Broil, Roast, Toast, and Keep Warm on the upper zone, and Bake, Pizza, Crisp, Roast, Cookies, and Keep Warm on the lower zone, this oven offers maximum versatility to meet all your cooking needs. Equipped with Turbo Convection Heat Technology, the Calphalon Performance Dual Oven ensures faster, more even cooking by circulating hot air throughout the oven. The two independent controls allow you to program separate timers, ensuring both dishes are perfectly timed and cooked. The sleek silver stainless steel design adds a modern touch to your kitchen, while the included dishwasher-safe accessories-nonstick baking pan, air fry rack, wire rack, and crumb tray-make cleanup a breeze. Built with durable stainless steel, this oven combines performance, style, and convenience for a superior cooking experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.