
Signature Hard-Anodized Nonstick 12-Inch Everyday Pan with Cover
Mfr # 1877039
Zoro # G021737319
product price: $80.65
/ea
Free Shipping & Returns
Key Features
Length
15.75 in
Height
3.75 in
Width
12 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1877039
Zoro #
G021737319
UPC #
016853063765
Country of Origin
China
Dimensions
Length
15.75 in
Height
3.75 in
Width
12 in
Details
Color
Black
Item
Everyday Pan
Material
Stainless Steel
Description
Calphalon Signature Hard-Anodized Nonstick Cookware delivers a 1.5x more durable nonstick interior (vs Calphalon Classic) for effortless food release. Metal-utensil-safe, oven-safe up to 500 degrees F, and dishwasher-safe. Features stay-cool long handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.