Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Fixed, 8", Carbon Steel, Black IBF08040-B-D

Bollard, Fixed, 8", Carbon Steel, Black (Discontinued)

  • Mfr # IBF08040-B-D
  • Zoro # G7774532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBF08040-B-D
Zoro #
G7774532
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Wall Thickness
0.322 in
Finished Height
36 in
Outside Dia.
8 in
Installation Depth
12 in

Details

Locking System
None
Bollard Striping
No
Number of Mounting Holes
None
Lighted
No
Finish
Powder Coated
Bollard Color
Black
Cap Shape
Dome
Mounting Surface
Concrete
Bollard Function
Fixed
Bollard Material
Carbon Steel
Bollard Shape
Round
Material
Carbon Steel
Item
Bollard
Net Weight
60 lb
Bollard Item
Bollard
Color
Black

Description

Bollard, Material Carbon Steel, Wall Thickness 0.322 in, Color Black, Finish Powder Coated, Overall Height 36 in, Number of Mounting Holes None, Locking System None, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.