Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Fixed, Concrete, 10", Natural SSB10000-F

Bollard, Fixed, Concrete, 10", Natural (Discontinued)

  • Mfr # SSB10000-F
  • Zoro # G3029498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB10000-F
Zoro #
G3029498
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.165 in
Outside Dia.
10 in
Finished Height
36 in
Mounting Plate Dimensions
16 3/4 in dia

Details

Locking System
None
Bollard Striping
No
Mounting Surface
Concrete
Color
Natural
Bollard Material
Stainless Steel
Finish
#4
Material
Stainless Steel
Bollard Color
Silver
Bollard Shape
Round
Cap Shape
Flat
Bollard Item
Bollard
Bollard Function
Fixed
Impact Resistance
Not Rated for Vehicle Impact
Number of Mounting Holes
4
Lighted
No
Net Weight
80 lb
Item
Bollard

Description

Bollard, Material Stainless Steel, Wall Thickness 0.165 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes 4, Locking System None, Cap Shape Flat, Impact Resistance Not Rated for Vehicle Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.