Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Fixed, Concrete, 5", Natural SSB05000-D

Bollard, Fixed, Concrete, 5", Natural (Discontinued)

  • Mfr # SSB05000-D
  • Zoro # G3029531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB05000-D
Zoro #
G3029531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.134 in
Mounting Plate Dimensions
10 5/8 in dia
Finished Height
36 in
Outside Dia.
5 in

Details

Locking System
None
Bollard Striping
No
Impact Resistance
Not Rated for Vehicle Impact
Material
Stainless Steel
Lighted
No
Cap Shape
Dome
Finish
#4
Bollard Color
Silver
Net Weight
32 lb
Color
Natural
Bollard Material
Stainless Steel
Mounting Surface
Concrete
Number of Mounting Holes
4
Item
Bollard
Bollard Shape
Round
Bollard Item
Bollard
Bollard Function
Fixed

Description

Bollard, Material Stainless Steel, Wall Thickness 0.134 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes 4, Locking System None, Cap Shape Dome, Impact Resistance Not Rated for Vehicle Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.