Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Fixed, Concrete, 54 lb., Natural SSF10000-D

Bollard, Fixed, Concrete, 54 lb., Natural (Discontinued)

  • Mfr # SSF10000-D
  • Zoro # G3724911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF10000-D
Zoro #
G3724911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Wall Thickness
0.165 in
Installation Depth
18 in
Outside Dia.
10 in
Finished Height
36 in

Details

Locking System
None
Bollard Striping
No
Lighted
No
Bollard Function
Fixed
Bollard Color
Silver
Cap Shape
Dome
Number of Mounting Holes
None
Bollard Material
Stainless Steel
Bollard Shape
Round
Net Weight
54 lb
Color
Natural
Bollard Item
Bollard
Material
Stainless Steel
For Use With
Fixed Embedment
Finish
#4
Item
Bollard
Mounting Surface
Concrete

Description

Bollard, Material Stainless Steel, Wall Thickness 0.165 in, Color Natural, Finish #4, Overall Height 54 in, Number of Mounting Holes None, Locking System None, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.