Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 12", Carbon Steel, Black IBP12080-B-F

Bollard, Removable, 12", Carbon Steel, Black (Discontinued)

  • Mfr # IBP12080-B-F
  • Zoro # G2248097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP12080-B-F
Zoro #
G2248097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Wall Thickness
0.500 in
Outside Dia.
12 in
Installation Depth
18 in
Finished Height
36 in

Details

Locking System
External Padlock
Bollard Striping
No
Bollard Item
Bollard
For Use With
Mfr.No. ESR120, ESX120
Lighted
No
Color
Black
Cap Shape
Flat
Finish
Powder Coated
Number of Mounting Holes
None
Mounting Surface
Concrete
Bollard Function
Removable
Bollard Shape
Round
Material
Carbon Steel
Item
Bollard
Bollard Color
Black
Bollard Material
Carbon Steel
Net Weight
300 lb

Description

Bollard, Material Carbon Steel, Wall Thickness 0.500 in, Color Black, Finish Powder Coated, Overall Height 54 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.