Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 12", Flat, Carbon Steel IBR12080-Y-F

Bollard, Removable, 12", Flat, Carbon Steel (Discontinued)

  • Mfr # IBR12080-Y-F
  • Zoro # G2247911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR12080-Y-F
Zoro #
G2247911
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Outside Dia.
12 in
Wall Thickness
0.500 in
Finished Height
36 in
Installation Depth
18 in

Details

Locking System
Internal Padlock
Material
Carbon Steel
Bollard Striping
No
Color
Yellow
Includes
(2) Keys
Bollard Material
Carbon Steel
For Use With
Mfr.No. ESR120, ESX120
Cap Shape
Flat
Bollard Function
Removable
Item
Bollard
Net Weight
308 lb
Number of Mounting Holes
None
Lighted
No
Bollard Color
Yellow
Bollard Item
Bollard
Finish
Powder Coated
Mounting Surface
Concrete
Bollard Shape
Round

Description

Bollard, Material Carbon Steel, Wall Thickness 0.500 in, Color Yellow, Finish Powder Coated, Overall Height 54 in, Number of Mounting Holes None, Locking System Internal Padlock, Includes (2) Keys, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.