Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 173 lb., Natural SSP10040-D

Bollard, Removable, 173 lb., Natural (Discontinued)

  • Mfr # SSP10040-D
  • Zoro # G3725167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP10040-D
Zoro #
G3725167
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Wall Thickness
0.365 in
Outside Dia.
10 in
Finished Height
36 in
Installation Depth
18 in

Details

Locking System
External Padlock
Bollard Striping
No
Item
Bollard
Bollard Shape
Round
Bollard Item
Bollard
Bollard Material
Stainless Steel
Mounting Surface
Concrete
Bollard Function
Removable
Cap Shape
Dome
Material
Stainless Steel
Number of Mounting Holes
None
Color
Natural
Lighted
No
Net Weight
173 lb
Finish
#4
Bollard Color
Silver
For Use With
Mfr. No. ESR100

Description

Bollard, Material Stainless Steel, Wall Thickness 0.365 in, Color Natural, Finish #4, Overall Height 54 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.