Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 194 lb., Natural SSR10040-F

Bollard, Removable, 194 lb., Natural (Discontinued)

  • Mfr # SSR10040-F
  • Zoro # G3725051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR10040-F
Zoro #
G3725051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Wall Thickness
0.365 in
Installation Depth
18 in
Finished Height
36 in
Outside Dia.
10 in

Details

Locking System
None
Bollard Striping
No
Includes
(2) Camlock Keys
For Use With
Mfr. No. ESR100
Net Weight
194 lb
Bollard Color
Silver
Lighted
No
Bollard Item
Bollard
Material
Stainless Steel
Number of Mounting Holes
None
Color
Natural
Mounting Surface
Concrete
Cap Shape
Flat
Finish
#4
Bollard Shape
Round
Bollard Material
Stainless Steel
Bollard Function
Removable
Item
Bollard

Description

Bollard, Material Stainless Steel, Wall Thickness 0.365 in, Color Natural, Finish #4, Overall Height 54 in, Number of Mounting Holes None, Locking System None, Includes (2) Camlock Keys, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.