Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 3", Carbon Steel, Yellow IBP03040-Y-F

Bollard, Removable, 3", Carbon Steel, Yellow (Discontinued)

  • Mfr # IBP03040-Y-F
  • Zoro # G7741395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP03040-Y-F
Zoro #
G7741395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Wall Thickness
0.280 in
Finished Height
36 in
Installation Depth
12 in
Outside Dia.
3 in

Details

Locking System
External Padlock
Bollard Striping
No
Lighted
Yes
Finish
Powder Coated
Mounting Surface
Concrete
Material
Carbon Steel
Net Weight
35 lb
Bollard Material
Carbon Steel
Item
Bollard
Bollard Item
Bollard
Cap Shape
Flat
Color
Yellow
Bollard Function
Removable
Bollard Color
Yellow
For Use With
ESR030, ESX030, STS30XXX-X
Bollard Shape
Round
Number of Mounting Holes
None

Description

Bollard, Material Carbon Steel, Wall Thickness 0.280 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.