Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Removable, 4", Carbon Steel, Yellow

  • Mfr # IBP04040-Y-F

  • Zoro # G7432232


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
47 lb
Outside Dia.
4 in
Number of Mounting Holes
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP04040-Y-F
Zoro #
G7432232
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Wall Thickness
0.2 in
Overall Height
48 in
Finished Height
36 in
Installation Depth
12 in
Installed Height
36 in
Outside Diameter
4 1/2 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
47 lb
Number of Mounting Holes
None
Bollard Material
Carbon Steel
Bollard Shape
Round
For Use With
Mfr.No. ESR040, STS40XXX-X
Bollard Color
Yellow
Bollard Function
Removable
Mounting Surface
Concrete
Lighted
Yes
Locking System
External Padlock
Bollard Item
Bollard
Finish
Powder Coated
Bollard Striping
No
Cap Shape
Flat
Net Weight
49 lb
Mounting Style
Embedded Sleeve
Shape
Round
Standards
ASTM A53
Compatible Mounting Surface Material
Concrete
Striping
No
Product Type
Temporary Access
Includes Mounting Hardware
Not Included
Temporary Access Style
Removable

Description

Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 47 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes None, Locking System External Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.