Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 5", Carbon Steel, Black IBR05040-B-F

Bollard, Removable, 5", Carbon Steel, Black (Discontinued)

  • Mfr # IBR05040-B-F
  • Zoro # G7737834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR05040-B-F
Zoro #
G7737834
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.228 in
Installation Depth
12 in
Outside Dia.
5 in
Finished Height
36 in

Details

Locking System
Internal Padlock
Bollard Striping
No
Includes
(2) Keys
Bollard Item
Bollard
Bollard Shape
Round
Bollard Material
Carbon Steel
Material
Carbon Steel
Bollard Color
Black
Finish
Powder Coated
Lighted
No
Bollard Function
Removable
Color
Black
Item
Bollard
Mounting Surface
Concrete
Cap Shape
Flat
Net Weight
66 lb
For Use With
STS50XXX-X, Mfr.No. ESR050
Number of Mounting Holes
None

Description

Bollard, Material Carbon Steel, Wall Thickness 0.228 in, Color Black, Finish Powder Coated, Overall Height 48 in, Number of Mounting Holes None, Locking System Internal Padlock, Includes (2) Keys, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.