Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removable, 6", Carbon Steel, Yellow IBR06080-Y-F

Bollard, Removable, 6", Carbon Steel, Yellow (Discontinued)

  • Mfr # IBR06080-Y-F
  • Zoro # G7752552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBR06080-Y-F
Zoro #
G7752552
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.432 in
Installation Depth
12 in
Finished Height
36 in
Outside Dia.
6 in

Details

Locking System
Internal Padlock
Bollard Striping
No
Includes
(2) Keys
Net Weight
122 lb
Number of Mounting Holes
None
Cap Shape
Flat
Finish
Powder Coated
Bollard Shape
Round
For Use With
STS60XXX-X, Mfr.No. ESR060, ESX060
Item
Bollard
Bollard Material
Carbon Steel
Material
Carbon Steel
Bollard Item
Bollard
Bollard Function
Removable
Mounting Surface
Concrete
Color
Yellow
Lighted
No
Bollard Color
Yellow

Description

Bollard, Material Carbon Steel, Wall Thickness 0.432 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Number of Mounting Holes None, Locking System Internal Padlock, Includes (2) Keys, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.