Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removble, 3", Flat, Stainless Steel SSP03040-F

Bollard, Removble, 3", Flat, Stainless Steel (Discontinued)

  • Mfr # SSP03040-F
  • Zoro # G3030259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP03040-F
Zoro #
G3030259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.216 in
Finished Height
36 in
Installation Depth
12 in
Outside Dia.
3 in

Details

Locking System
External Padlock
Bollard Striping
No
Mounting Surface
Concrete
Material
Stainless Steel
Color
Natural
Net Weight
35 lb
Bollard Item
Bollard
Bollard Shape
Round
Bollard Material
Stainless Steel
For Use With
STS30XXX-X, Mfr. No. ESR030, ESX030
Number of Mounting Holes
None
Finish
#4
Bollard Function
Removable
Bollard Color
Silver
Item
Bollard
Lighted
Yes
Cap Shape
Flat

Description

Bollard, Material Stainless Steel, Wall Thickness 0.216 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.