Zoro Homepage

Bollard, Removble, 4", Flat, Stainless Steel

  • Mfr # SSR04040-F

  • Zoro # G3029979


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Natural
Weight
52 lb
Outside Dia.
4 in
Cap Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR04040-F
Zoro #
G3029979
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Wall Thickness
0.2 in
Overall Height
48 in
Finished Height
36 in
Installation Depth
12 in
Outside Diameter
4 1/2 in
Installed Height
36 in

Details

Item
Bollard
Material
Stainless Steel
Color
Natural
Weight
52 lb
Cap Shape
Flat
Finish
#4
Lighted
Yes
Bollard Function
Removable
Mounting Surface
Concrete
For Use With
Mfr. No. ESR040, STS40XXX-X
Locking System
Internal Padlock
Bollard Shape
Round
Bollard Material
Stainless Steel
Bollard Color
Silver
Number of Mounting Holes
None
Net Weight
50 lb
Bollard Item
Bollard
Bollard Striping
No
Includes
(2) Keys
Shape
Round
Mounting Style
Embedded Sleeve
Product Type
Temporary Access
Temporary Access Style
Removable
Includes Mounting Hardware
Included
Striping
No
Compatible Mounting Surface Material
Concrete

Description

Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.2 in, Color Silver, Finish #4, Overall Height 48 in, Installed Height 36 in, Weight 52 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Included, Number of Mounting Holes None, Locking System Internal Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Includes (2) Keys, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.