Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Calpipe Security Bollards Bollard, Removble, 5", Flat, Stainless Steel SSP05040-F

Bollard, Removble, 5", Flat, Stainless Steel (Discontinued)

  • Mfr # SSP05040-F
  • Zoro # G3030155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP05040-F
Zoro #
G3030155
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.258 in
Finished Height
36 in
Installation Depth
12 in
Outside Dia.
5 in

Details

Locking System
External Padlock
Bollard Striping
No
Bollard Color
Silver
Number of Mounting Holes
None
Item
Bollard
Bollard Item
Bollard
Bollard Material
Stainless Steel
Lighted
No
Material
Stainless Steel
Bollard Shape
Round
For Use With
STS50XXX-X, Mfr. No. ESR050
Mounting Surface
Concrete
Net Weight
65 lb
Color
Natural
Cap Shape
Flat
Bollard Function
Removable
Finish
#4

Description

Bollard, Material Stainless Steel, Wall Thickness 0.258 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.