Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Bollard, Removble, 6", Dome, Stainless Steel SSP06000-D

Bollard, Removble, 6", Dome, Stainless Steel (Discontinued)

  • Mfr # SSP06000-D
  • Zoro # G3030100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP06000-D
Zoro #
G3030100
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.134 in
Finished Height
36 in
Outside Dia.
6 in
Installation Depth
12 in

Details

Locking System
None
Bollard Striping
No
Item
Bollard
Color
Natural
Net Weight
42 lb
Bollard Item
Bollard
Bollard Shape
Round
Mounting Surface
Concrete
Material
Stainless Steel
Bollard Color
Silver
Cap Shape
Dome
Lighted
No
Number of Mounting Holes
None
Bollard Material
Stainless Steel
For Use With
STS60XXX-X, Mfr. No. ESR060, ESX060
Finish
#4
Bollard Function
Removable

Description

Bollard, Material Stainless Steel, Wall Thickness 0.134 in, Color Natural, Finish #4, Overall Height 48 in, Number of Mounting Holes None, Locking System None, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.