Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Storage Rack, Cap. 2, 7 In, Removable, Black STS602R-B

Storage Rack, Cap. 2, 7 In, Removable, Black (Discontinued)

  • Mfr # STS602R-B
  • Zoro # G3029026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS602R-B
Zoro #
G3029026
UPC #
-
Country of Origin
United States

Dimensions

Bollard Outside Dia.
7 in
Overall Height
12 in
Overall Width
20 in
Overall Depth
12 in

Details

Locking System
Removable
Capacity No. of Bollards
2
Item
Bollard Storage Rack
For Use With
IBP060XX-X, SSP060XX-X, IBR060XX-X, SSR060XX-X
Material
Carbon Steel
Color
Black

Description

Bollard Storage Rack, Capacity No. of Bollards 2, Bollard Outside Dia. 7 in, Locking System Removable, Black, For Use With IBP060XX-X, SSP060XX-X, IBR060XX-X, SSR060XX-X, Material Carbon Steel, Overall Width 20 in, Overall Depth 12 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.