Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Storage Rack, Cap. 2, 9 In, Removable, Yllw STS804R-Y

Storage Rack, Cap. 2, 9 In, Removable, Yllw (Discontinued)

  • Mfr # STS804R-Y
  • Zoro # G3028910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS804R-Y
Zoro #
G3028910
UPC #
-
Country of Origin
United States

Dimensions

Bollard Outside Dia.
9 in
Overall Height
12 in
Overall Width
20 1/2 in
Overall Depth
14 in

Details

Locking System
Removable
Capacity No. of Bollards
2
Color
Yellow
Material
Carbon Steel
For Use With
IBP080XX-X, SSP080XX-X, IBR080XX-X, SSR080XX-X
Item
Bollard Storage Rack

Description

Bollard Storage Rack, Capacity No. of Bollards 2, Bollard Outside Dia. 9 in, Locking System Removable, Yellow, For Use With IBP080XX-X, SSP080XX-X, IBR080XX-X, SSR080XX-X, Material Carbon Steel, Overall Width 20 1/2 in, Overall Depth 14 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.