Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Storage Rack, Cap. 4, 4 In, Lockable, Yellow STS304P-Y

Storage Rack, Cap. 4, 4 In, Lockable, Yellow (Discontinued)

  • Mfr # STS304P-Y
  • Zoro # G3028816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS304P-Y
Zoro #
G3028816
UPC #
-
Country of Origin
United States

Dimensions

Bollard Outside Dia.
4 in
Overall Height
12 in
Overall Width
26 5/8 in
Overall Depth
6 in

Details

Locking System
Padlockable
Capacity No. of Bollards
4
Item
Bollard Storage Rack
Material
Carbon Steel
Color
Yellow
For Use With
IBP030XX-X, SSP030XX-X, IBR030XX-X, SSR030XX-X

Description

Bollard Storage Rack, Capacity No. of Bollards 4, Bollard Outside Dia. 4 in, Locking System Padlockable, Yellow, For Use With IBP030XX-X, SSP030XX-X, IBR030XX-X, SSR030XX-X, Material Carbon Steel, Overall Width 26 5/8 in, Overall Depth 6 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.