Zoro Homepage
This item is Discontinued.
Calpipe Security Bollards Storage Rack, Cap. 5, 9 In, Removable, Black STS805R-B

Storage Rack, Cap. 5, 9 In, Removable, Black (Discontinued)

  • Mfr # STS805R-B
  • Zoro # G3498629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS805R-B
Zoro #
G3498629
UPC #
-
Country of Origin
United States

Dimensions

Bollard Outside Dia.
9 in
Overall Height
12 in
Overall Width
52 1/2 in
Overall Depth
14 in

Details

Locking System
Removable
Capacity No. of Bollards
5
Color
Black
Material
Carbon Steel
Item
Bollard Storage Rack
For Use With
IBP080XX-X, SSP080XX-X, IBR080XX-X, SSR080XX-X

Description

Bollard Storage Rack, Capacity No. of Bollards 5, Bollard Outside Dia. 9 in, Locking System Removable, Black, For Use With IBP080XX-X, SSP080XX-X, IBR080XX-X, SSR080XX-X, Material Carbon Steel, Overall Width 52 1/2 in, Overall Depth 14 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.