Zoro Homepage

Cable Tie Assortment, 8 in L, 2 in Max Bundle Dia., Assorted Colors, Nylon 6/6, 75 lb Strength

  • Mfr # 73242

  • Zoro # G813755460


product price: $11.35
/ea

Key Features

Cable Tie Style
Double Lock
Width
0.17 in
Nominal Max. Bundle Dia.
2 in
Color
Assorted Colors
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73242
Zoro #
G813755460
UPC #
46494732423
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.17 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Double Lock
Color
Assorted Colors
Material
Nylon 6/6
Tensile Strength
75 lb
Outdoor Use
No

Description

Designed for strength, durability and reliability. Ideal for all bundling and organizing tasks from the workshop to the office and from the laundry room to the kitchen; you name it and these ties will bundle it. Designed with simple enhancements that make them easy to use including a slightly bent tip to ensure easy insertion into the tie head and close serrations along its length to promote precise adjustment when tightening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.